Motion
3101241
Indexable Face or Shell Mill - 2-1/2 in Cutting Diameter, 0.343 in Depth of Cut
Mi Item #04958798
MFR #3101241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 2-1/2 in Cutting Diameter, 0.343 in Depth of Cut
Mi Item #04958798
MFR #3101241

Mfr description
3101241 FCM D2.50-1.00-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size  
    1 in
  • Cutting Diameter  
    2-1/2 in
  • Depth of Cut  
    0.343 in
  • Shank Diameter
    1 in

Details

  • Connection Type
    Shank
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle  
    45 °
  • Face Mill
    Face Mill
  • Full Toolholder Code
    FCM D2.50-1.00-11
  • Helical Mill
    No
  • Insert Holding Method
    Screw Only
  • Number of Inserts
    6
  • Toolholder Style
    FCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)