Motion
3105547
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 0.86", Depth of Cut: 0.043"
MI ITEM #04958977
MFR #3105547
List Price$1,122.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 0.86", Depth of Cut: 0.043"
MI ITEM #04958977
MFR #3105547

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,122.90/each for your price

Overview

Mfr description
3105547 FF EWXD1.25-4-2.5W1.00-05

Specifications

  • Cutting Diameter
    0.86 in
  • Depth of Cut
    0.043 in
  • Cutting Edge Angle
    17 °
  • Helical Mill
    No
  • Shank Type
    Weldon Flat
  • High Feed Or Plunge Milling
    High-Feed Milling
  • Shank Diameter
    1 in
  • Number of Inserts
    4
  • Coolant Delivery
    Internal
  • Overall Length
    4.95 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought