Motion
3105246
Indexable Face or Shell Mill - 2 in Cutting Diameter, 0.08 in Depth of Cut
Mi Item #04959021
MFR #3105246
Price$1,475.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 2 in Cutting Diameter, 0.08 in Depth of Cut
Mi Item #04959021
MFR #3105246

Mfr description
3105246 FF FWX D2.00-04-0.75-08
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,475.78/each

Specifications

Dimensions

  • Arbor Size  
    3/4 in
  • Cutting Diameter  
    2 in
  • Depth of Cut  
    0.08 in
  • Min Cutting Diameter
    1.37 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    3/4 in

Details

  • Connection Type
    Shank
  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Cutting Edge Angle  
    17 °
  • Face Mill
    Face Mill
  • Full Toolholder Code
    FF FWX D2.00-04-0.75-08
  • Helical Mill
    Helical Mill
  • High Feed Or Plunge Milling
    High-Feed Milling
  • Insert Holding Method
    Screw Only
  • Number of Inserts
    4
  • Toolholder Style
    FWX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)