Motion
6000010
IC20 Grade Right Hand GFF-Style Grooving Insert, 2.1mm maximum cut width, 0.2mm corner radius
MI ITEM #04959803
MFR #6000010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC20 Grade Right Hand GFF-Style Grooving Insert, 2.1mm maximum cut width, 0.2mm corner radius
MI ITEM #04959803
MFR #6000010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6000010 GFF 2R IC20

Specifications

  • Insert Style
    GFF
  • Maximum Cutting Width
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Application
    Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand
  • Corner Radius
    0.2 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GFF 2R IC20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought