Motion
6000037
IC656 Grade TiC/TiCN/TiN coated Carbide GFF-N-Style Grooving & Turning Insert, 6mm maximum cut width
MI ITEM #04959828
MFR #6000037
List Price$57.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC656 Grade TiC/TiCN/TiN coated Carbide GFF-N-Style Grooving & Turning Insert, 6mm maximum cut width
MI ITEM #04959828
MFR #6000037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.70/each for your price

Overview

Mfr description
6000037 GFF 6N IC656

Specifications

  • Insert Style
    GFF-N
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiC/TiCN/TiN
  • Manufacturer Grade
    IC656
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.25 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GFF 6N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought