Motion
6094535
IC354 Grade TiCN/TiN coated Carbide GFN-Style Grooving & Turning Insert, 2.4mm maximum cut width
MI ITEM #04959926
MFR #6094535
List Price$44.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide GFN-Style Grooving & Turning Insert, 2.4mm maximum cut width
MI ITEM #04959926
MFR #6094535

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.43/each for your price

Overview

Mfr description
6094535 GFN 2.4 IC354

Specifications

  • Insert Style
    GFN
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN/TiN
  • Manufacturer Grade
    IC354
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.16 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GFN 2.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text