Motion
2800653
Indexable Grooving or Cut-Off Toolholder, GHGR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04960361
MFR #2800653
List Price$455.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, GHGR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04960361
MFR #2800653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$455.35/each for your price

Overview

Mfr description
2800653 GHGR 25.4-425

Specifications

  • Toolholder Style
    GHGR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.185 in
  • Maximum Cutting Width
    1/4 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    1 in
  • Shank Height
    1 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Seat Size
    0.14 in
  • Max Workpiece Diameter
    2 in
  • Head Length
    1.6 in
  • Series
    CUT-GRIP
  • Full Toolholder Code
    GHGR 25.4-425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought