Motion
6404322
IC8250 Grade TiN/Al2O3/TiCN coated Carbide GIF-Style Double-Ended Grooving & Parting Insert
Mi Item #04960597
MFR #6404322
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC8250 Grade TiN/Al2O3/TiCN coated Carbide GIF-Style Double-Ended Grooving & Parting Insert
Mi Item #04960597
MFR #6404322

Mfr description
6404322 GIF 10.00E-5.00 IC8250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    5 mm
  • Insert Length
    30 mm
  • Maximum Cutting Depth
    5 mm
  • Maximum Cutting Width  
    10 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Parting
  • Chipbreaker
    F
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/Al2O3/TiCN
  • Full Insert Style Code
    GIF 10.00E-5.00
  • Insert Style
    GIF
  • Manufacturer Grade
    IC8250
  • Material
    Carbide
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)