Motion
6402033
IC328 Grade TiCN coated Right Hand GIM-Style Turning, Parting & Grooving Insert, 2.2mm maximum cut width
Mi Item #04960813
MFR #6402033
Price$47.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC328 Grade TiCN coated Right Hand GIM-Style Turning, Parting & Grooving Insert, 2.2mm maximum cut width
Mi Item #04960813
MFR #6402033

Mfr description
6402033 GIM 2.2JS-15RA IC328
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.63/each

Specifications

Dimensions

  • Corner Radius
    0.02 in
  • Insert Length
    15.3 mm
  • Maximum Cutting Width  
    2.2 mm
  • Relief Angle
    7 °

Details

  • Application
    Turning, Parting & Grooving
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiCN
  • Full Insert Style Code
    GIM 2.2JS-15RA IC328
  • Insert Style
    GIM
  • Manufacturer Grade
    IC328
  • Single Or Double End  
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)