Motion
6498201
IC908 Submicron Grade TiN/TiAlN coated Carbide GIMY-Style Grooving Insert, 0.315" maximum cut width
Mi Item #04961049
MFR #6498201
Price$66.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide GIMY-Style Grooving Insert, 0.315" maximum cut width
Mi Item #04961049
MFR #6498201

Mfr description
6498201 GIMY 840 IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.03/each

Specifications

Dimensions

  • Corner Radius
    0.157 in
  • Insert Length
    0.602 in
  • Maximum Cutting Depth
    0.157 in
  • Maximum Cutting Width  
    0.315 in
  • Relief Angle
    7 °

Details

  • Application
    Grooving
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    GIMY 840
  • Insert Style
    GIMY
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Single Or Double End  
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)