Motion
6401805
IC54 Grade TiCN/Al2O3/TiN coated Carbide GIP-Style Double-Ended Grooving & Turning Insert
Mi Item #04961055
MFR #6401805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC54 Grade TiCN/Al2O3/TiN coated Carbide GIP-Style Double-Ended Grooving & Turning Insert
Mi Item #04961055
MFR #6401805

Mfr description
6401805 GIP 0.50-0.00 IC54
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0 mm
  • Insert Length
    15.3 mm
  • Maximum Cutting Width  
    1/2 in
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    P
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN/Al2O3/TiN
  • Full Insert Style Code
    GIP 0.50-0.00
  • Insert Style
    GIP
  • Manufacturer Grade
    IC54
  • Material
    Carbide
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)