Motion
6404389
IC807 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving Insert
MI ITEM #04961139
MFR #6404389
List Price$91.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC807 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving Insert
MI ITEM #04961139
MFR #6404389

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.95/each for your price

Overview

Mfr description
6404389 GIP 2.39-0.15 IC807

Specifications

  • Insert Style
    GIP
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC807
  • Application
    Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.15 mm
  • Insert Length
    15.3 mm
  • Chipbreaker
    P
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Material Grade
    Submicron
  • Full Insert Style Code
    GIP 2.39-0.15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought