Motion
6402829
IC908 Submicron Grade TiN/TiAlN coated Carbide GIPI-Style Double-Ended Grooving Insert
MI ITEM #04961471
MFR #6402829
List Price$95.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide GIPI-Style Double-Ended Grooving Insert
MI ITEM #04961471
MFR #6402829

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.93/each for your price

Overview

Mfr description
6402829 GIPI 3.18-0.20 IC908

Specifications

  • Insert Style
    GIPI
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Application
    Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.2 mm
  • Insert Length
    15.7 mm
  • Chipbreaker
    P
  • Relief Angle
    8 °
  • Coolant Delivery
    External
  • Material Grade
    Submicron
  • Full Insert Style Code
    GIPI 3.18-0.20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text