Motion
2500554
Indexable Grooving or Cut-Off Toolholder, HELIR Toolholder Style, HELIR Insert Style, 3/4" Shank Height
MI ITEM #04962374
MFR #2500554
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, HELIR Toolholder Style, HELIR Insert Style, 3/4" Shank Height
MI ITEM #04962374
MFR #2500554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2500554 HELIR 19-5T12

Specifications

  • Toolholder Style
    HELIR
  • Cutting Direction
    Right Hand
  • Minimum Cutting Width
    13/66 in
  • Maximum Cutting Width
    13/66 in
  • Insert Style
    HELIR
  • Shank Height
    3/4 in
  • Overall Length
    5-1/2 in
  • Coolant Delivery
    External
  • Cutting Height
    3/4 in
  • Head Length
    1-7/50 in
  • Full Toolholder Code
    HELIR 19-5T12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text