Motion
2550055
Indexable Grooving or Cut-Off Blade, HFAEL Blade Style, Single End, Modular/Adapter Blade
MI ITEM #04962397
MFR #2550055
List Price$590.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, HFAEL Blade Style, Single End, Modular/Adapter Blade
MI ITEM #04962397
MFR #2550055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$590.98/each for your price

Overview

Mfr description
2550055 HFAEL 100C-6T32

Specifications

  • Blade Type
    HFAEL
  • Single Or Double End
    Single
  • Blade Design
    Modular/Adapter Blade
  • Blade Length
    73 mm
  • Maximum Cutting Width
    6 mm
  • Maximum Cutting Depth
    32 mm
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Full Blade Style Code
    HFAEL 100C-6T32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text