Motion
2550135
Indexable Grooving or Cut-Off Blade, HFPAD Blade Style, Single End, Modular/Adapter Blade
MI ITEM #04962610
MFR #2550135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, HFPAD Blade Style, Single End, Modular/Adapter Blade
MI ITEM #04962610
MFR #2550135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    32 mm
  • Blade Length
    40.5 mm
  • Blade Width
    5.8 mm
  • Cutting Height
    24 mm
  • Maximum Cutting Depth
    14 mm
  • Maximum Cutting Width
    4 mm

Details

  • Blade Design
    Modular/Adapter Blade
  • Blade Type
    HFPAD
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Blade Style Code
    HFPAD 4L-88-T14
  • Single Or Double End
    Single

Overview

Mfr description
2550135 HFPAD 4L-88-T14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought