Motion
6200076
IC354 Grade TiCN/TiN coated Carbide Left Hand Cut HFPL-Style Double-Ended Grooving & Turning Insert
MI ITEM #04962642
MFR #6200076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide Left Hand Cut HFPL-Style Double-Ended Grooving & Turning Insert
MI ITEM #04962642
MFR #6200076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6200076 HFPL 3015 IC354

Specifications

  • Insert Style
    HFPL
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN/TiN
  • Manufacturer Grade
    IC354
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Left Hand Cut
  • Corner Radius
    1.5 mm
  • Maximum Cutting Depth
    1.5 mm
  • Insert Length
    19 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    HFPL 3015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought