Motion
6200082
IC354 Grade TiCN/TiN coated Carbide Left Hand Cut HFPL-Style Double-Ended Grooving & Turning Insert
MI ITEM #04962693
MFR #6200082
Price$117.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide Left Hand Cut HFPL-Style Double-Ended Grooving & Turning Insert
MI ITEM #04962693
MFR #6200082

Mfr description
6200082 HFPL 6030 IC354
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.70/each

Specifications

Dimensions

  • Corner Radius
    3 mm
  • Insert Length
    19 mm
  • Maximum Cutting Depth
    3 mm
  • Maximum Cutting Width  
    6 mm
  • Relief Angle
    7 °

Details

  • Application
    Grooving & Turning
  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Finish Coating
    TiCN/TiN
  • Full Insert Style Code
    HFPL 6030
  • Insert Style
    HFPL
  • Manufacturer Grade
    IC354
  • Material
    Carbide
  • Single Or Double End  
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)