Motion
6200050
IC20 Grade Right Hand HFPR-Style Double-Ended Grooving Insert, 6mm maximum cut width, 3mm corner radius
MI ITEM #04962765
MFR #6200050
List Price$83.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC20 Grade Right Hand HFPR-Style Double-Ended Grooving Insert, 6mm maximum cut width, 3mm corner radius
MI ITEM #04962765
MFR #6200050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.43/each for your price

Overview

Mfr description
6200050 HFPR 6030 IC20

Specifications

  • Insert Style
    HFPR
  • Maximum Cutting Width
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Application
    Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand
  • Corner Radius
    3 mm
  • Insert Length
    19 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    HFPR 6030 IC20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text