Motion
3101915
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/2", Depth of Cut: 0.394"
MI ITEM #04963119
MFR #3101915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/2", Depth of Cut: 0.394"
MI ITEM #04963119
MFR #3101915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3101915 HM90 E90A-D1.50-5-W1.00

Specifications

  • Cutting Diameter
    1-1/2 in
  • Depth of Cut
    0.394 in
  • Helical Mill
    No
  • Shank Type
    Weldon Flat
  • Insert Style
    AP..
  • Shank Diameter
    1 in
  • Number of Inserts
    5
  • Coolant Delivery
    External
  • Overall Length
    4 in
  • Neck Length
    1-1/5 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Complete Insert Style Comp
    HM90 AP.. 1003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought