Motion
3102771
Indexable Face or Shell Mill - 3 in Cutting Diameter, 0.622 in Depth of Cut
MI ITEM #04963286
MFR #3102771
List Price$1,986.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 3 in Cutting Diameter, 0.622 in Depth of Cut
MI ITEM #04963286
MFR #3102771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,986.95/each for your price

Overview

Mfr description
3102771 HM90 FAL-D3.00-1.00-16

Specifications

  • Cutting Diameter
  • Depth of Cut
  • Face Mill
    Face Mill
  • Connection Type
    Shank
  • Helical Mill
    No
  • Toolholder Style
    FAL
  • Insert Style
    APCR
  • Arbor Size
  • Number of Inserts
    3
  • Coolant Delivery
    Internal
  • Overall Length
    2 in
  • Shank Diameter
    1 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    HM90 FAL-D3.00-1.00-16
  • Complete Insert Style Comp
    HM90 APCR 1605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text