Motion
5604092
Heliplus-Series IC928 Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
MI ITEM #04963396
MFR #5604092
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heliplus-Series IC928 Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
MI ITEM #04963396
MFR #5604092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1 mm
  • Included Angle
    85 °
  • Length  
    21.8 mm
  • Relief Angle
    15 °
  • Thickness  
    6.85 mm

Details

  • Chipbreaker
    PDTR
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    HP ADKT 190610PDTR
  • Insert Style
    ADKT
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Series
    Heliplus
  • Shape
    Parallelogram

Overview

Mfr description
5604092 HP ADKT 190610PDTR IC928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought