Motion
5605932
Helido-Series IC808 Submicron Grade TiN/TiAlN coated Carbide WXCU-Style Milling Insert, Trigon Shaped
Mi Item #04964995
MFR #5605932
Price$99.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helido-Series IC808 Submicron Grade TiN/TiAlN coated Carbide WXCU-Style Milling Insert, Trigon Shaped
Mi Item #04964995
MFR #5605932

Mfr description
5605932 H600 WXCU 080612T IC808
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.25/each

Specifications

Dimensions

  • Corner Radius
    1.2 mm
  • Included Angle
    80 °
  • Inscribed Circle  
    13.23 mm
  • Length  
    8.8 mm
  • Thickness  
    6.8 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    H600 WXCU 080612T
  • Insert Style
    WXCU
  • Manufacturer Grade
    IC808
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    Helido
  • Shape
    Trigon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)