Motion
5509076
Sumocham-Series Replaceable Drill Tip, Insert Style: ICM, Maximum Drill Diameter: 19.1mm, Length: 11mm
Mi Item #04965463
MFR #5509076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sumocham-Series Replaceable Drill Tip, Insert Style: ICM, Maximum Drill Diameter: 19.1mm, Length: 11mm
Mi Item #04965463
MFR #5509076

Mfr description
5509076 ICM 0752 IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    11 mm
  • Maximum Drill Diameter
    19.1 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    ICM 191
  • Insert Style
    ICM
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
  • Series
    Sumocham
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)