Motion
5507898
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 8mm, Length: 5.4mm
MI ITEM #04965541
MFR #5507898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 8mm, Length: 5.4mm
MI ITEM #04965541
MFR #5507898

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5507898 ICP 0315 IC908

Specifications

  • Insert Style
    ICP
  • Maximum Drill Diameter
    8 mm
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    External
  • Length
    5.4 mm
  • Material Grade
    Submicron
  • Full Insert Style Code
    ICP 080
  • Series
    Sumocham

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text