Motion
5506634
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 10mm, Length: 6.2mm
MI ITEM #04965579
MFR #5506634
List Price$208.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 10mm, Length: 6.2mm
MI ITEM #04965579
MFR #5506634

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$208.50/each for your price

Overview

Mfr description
5506634 ICP 0394 IC908

Specifications

  • Insert Style
    ICP
  • Maximum Drill Diameter
    10 mm
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    External
  • Length
    6.2 mm
  • Material Grade
    Submicron
  • Full Insert Style Code
    ICP 100
  • Series
    Sumocham

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text