Motion
5506635
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 10.5mm
MI ITEM #04965589
MFR #5506635
List Price$256.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sumocham-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 10.5mm
MI ITEM #04965589
MFR #5506635

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$256.80/each for your price

Overview

Mfr description
5506635 ICP 0413 IC908

Specifications

  • Insert Style
    ICP
  • Maximum Drill Diameter
    10.5 mm
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    External
  • Length
    6.2 mm
  • Material Grade
    Submicron
  • Full Insert Style Code
    ICP 105
  • Series
    Sumocham

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text