Motion
5505150
Chamdrill-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 19.8mm
Mi Item #04966134
MFR #5505150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chamdrill-Series Replaceable Drill Tip, Insert Style: IDI, Maximum Drill Diameter: 19.8mm
Mi Item #04966134
MFR #5505150

Mfr description
5505150 IDI 0780-SG IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8.5 mm
  • Maximum Drill Diameter
    19.8 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    IDI 198-SG
  • Insert Style
    IDI
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
  • Series
    Chamdrill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)