Motion
5603362
MM HCD-Series Interchangeable Milling Tip, Milling Tip Type: Chamfer Mill, Cutting Diameter: 10.4mm
MI ITEM #04968307
MFR #5603362
List Price$169.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MM HCD-Series Interchangeable Milling Tip, Milling Tip Type: Chamfer Mill, Cutting Diameter: 10.4mm
MI ITEM #04968307
MFR #5603362

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$169.28/each for your price

Overview

Mfr description
5603362 MM HCD104-090-2T06 IC908

Specifications

  • Series
    MM HCD
  • Milling Tip Type
    Chamfer Mill
  • Cutting Diameter
    10.4 mm
  • Depth of Cut
    9 mm
  • Connection Size
    T06
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Included Angle
    140 °
  • Helix Angle
    45 °
  • Coolant Delivery
    External
  • Head Length
    11.75 mm
  • Chamfer Width
    1.5 mm
  • Material Grade
    Submicron
  • Full Milling Tip Code
    MM HCD104-090-2T06

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text