Motion
5604568
Multimaster-Series Interchangeable Milling Tip, Milling Tip Type: Chamfer Mill, Cutting Diameter: 20mm
MI ITEM #04968316
MFR #5604568
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimaster-Series Interchangeable Milling Tip, Milling Tip Type: Chamfer Mill, Cutting Diameter: 20mm
MI ITEM #04968316
MFR #5604568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5604568 MM HCD200-090-2T12 IC908

Specifications

  • Series
    Multimaster
  • Milling Tip Type
    Chamfer Mill
  • Cutting Diameter
    20 mm
  • Depth of Cut
    18.2 mm
  • Connection Size
    T12
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Number Of Flutes
    2
  • Included Angle
    140 °
  • Coolant Delivery
    External
  • Head Length
    24.7 mm
  • Material Grade
    Submicron
  • Full Milling Tip Code
    MM HCD200-090-2T12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought