Motion
3103196
Multimaster-Series Straight Shank, Shank Type: Straight Shank, Shank Diameter: 0.625"
MI ITEM #04968519
MFR #3103196
Price$334.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimaster-Series Straight Shank, Shank Type: Straight Shank, Shank Diameter: 0.625"
MI ITEM #04968519
MFR #3103196

Mfr description
3103196 MM S-A-L4.00-C.625-T10
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.30/each

Specifications

Dimensions

  • Connection Size
    T10
  • Front End Length
    0.78 in
  • Overall Length
    4 in
  • Shank Diameter
    0.625 in

Details

  • Coolant Delivery
    External
  • Full Toolholder Code
    MM S-A-L4.00-C.625-T10
  • Series
    Multimaster
  • Shank Type
    Straight Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)