Motion
3103518
Multimaster-Series Stepped Straight Shank, Shank Type: Stepped Straight Shank, Shank Diameter: 0.625"
MI ITEM #04968532
MFR #3103518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimaster-Series Stepped Straight Shank, Shank Type: Stepped Straight Shank, Shank Diameter: 0.625"
MI ITEM #04968532
MFR #3103518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3103518 MM S-A-L7.00-C.625-T10-C

Specifications

  • Series
    Multimaster
  • Shank Type
    Stepped Straight Shank
  • Shank Diameter
    0.625 in
  • Connection Size
    T10
  • Overall Length
    7 in
  • Coolant Delivery
    Internal
  • Toolholder Material
    Carbide
  • Full Toolholder Code
    MM S-A-L7.00-C.625-T10-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text