Motion
3600595
MTJNR-Style Indexable Turning & Profiling Toolholder, for use with TNMG Style inserts
MI ITEM #04969255
MFR #3600595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MTJNR-Style Indexable Turning & Profiling Toolholder, for use with TNMG Style inserts
MI ITEM #04969255
MFR #3600595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3600595 MTJNR 16-3W-M

Specifications

  • Toolholder Style
    MTJNR
  • Cutting Direction
    Right Hand Cut
  • Profiling Or Multi Dir Toolholder
    No
  • Modular Or Interchangeable Head
    No
  • Insert Style
    TNMG
  • Straight Or Offset Shank
    Offset
  • Shank Width
    1 in
  • Shank Height
    1 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Insert Holding Method
    Wedge
  • Rake
    Negative
  • Rake Angle
    -6 °
  • Back Of Bar To Cutting Edge
    1-1/4 in
  • Head Length
    1-1/4 in
  • Cutting Height
    1 in
  • Full Toolholder Code
    MTJNR 16-3W-M
  • Complete Insert Style Comp
    TNMG 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text