1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ISCAR METALS INC
4513006
Clamp, Tool Style Code: NUT ER32 UM, Hardware Compatibility: Collet Chuck, Thread Size: M40x1.5mm
Mi Item #
04969651
MFR #
4513006
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ISCAR METALS INC 4513006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISCAR METALS INC
4513006
Clamp, Tool Style Code: NUT ER32 UM, Hardware Compatibility: Collet Chuck, Thread Size: M40x1.5mm
Mi Item #
04969651
MFR #
4513006
Mfr description
4513006 NUT ER32 UM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Clamp Body Diameter
50 mm
Clamp Height
22 mm
Thread Size
M40x1.5 mm
Details
Hardware Comp
Collet Chuck
Tool Style Code
NUT ER32 UM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items