Motion
3602992
ISOTURN-Series PDJNR-Style Indexable Turning & Profiling Toolholder, 4-1/2" overall length
MI ITEM #04969962
MFR #3602992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series PDJNR-Style Indexable Turning & Profiling Toolholder, 4-1/2" overall length
MI ITEM #04969962
MFR #3602992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3602992 PDJNR 12-4

Specifications

  • Toolholder Style
    PDJNR
  • Cutting Direction
    Right Hand Cut
  • Profiling Or Multi Dir Toolholder
    No
  • Modular Or Interchangeable Head
    No
  • Straight Or Offset Shank
    Offset
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Overall Length
    4-1/2 in
  • Coolant Delivery
    External
  • Insert Holding Method
    Top Clamping
  • Rake
    Negative
  • Rake Angle
    -6 °
  • Back Of Bar To Cutting Edge
    1 in
  • Head Length
    1.4 in
  • Cutting Height
    3/4 in
  • Series
    ISOTURN
  • Full Toolholder Code
    PDJNR 12-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text