Motion
3601971
Indexable Boring Bar or Head, Boring Bar Type, 0.622" Min. Bore Diameter, SCLC Toolholder Type
Mi Item #04971551
MFR #3601971
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Boring Bar or Head, Boring Bar Type, 0.622" Min. Bore Diameter, SCLC Toolholder Type
Mi Item #04971551
MFR #3601971

Mfr description
3601971 S-SCLCL 8-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Bore Diameter
    0.622 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Boring Bar Or Head
    Boring Bar
  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Full Toolholder Code
    S-SCLCL 8-2
  • Insert Holding Method
    Screw Only
  • Toolholder Type
    SCLC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)