Motion
5530863
Jobber Length Drill Bit - SCD Series, 7.9 mm, Carbide Material, 76 mm Flute, 140 ° Point Angle, 114 mm OAL
MI ITEM #04972295
MFR #5530863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - SCD Series, 7.9 mm, Carbide Material, 76 mm Flute, 140 ° Point Angle, 114 mm OAL
MI ITEM #04972295
MFR #5530863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5530863 SCD 079-064-080 ACG8 908

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    Internal
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    8 mm
  • Series
    SCD
  • Specification
    DIN 6537
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought