Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELIQUAD-Series IC28 Grade Carbide SDMR-Style Milling Insert, Square Shaped, 5.1mm thick
MI ITEM #04973135
MFR #5604338

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5604338 SDMR 1205PDR-HQ-M IC28

Specifications

  • Insert Style
    SDMR
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC28
  • Shape
    Square
  • Length
  • Thickness
  • Corner Radius
    1 mm
  • Chipbreaker
    HQ
  • Included Angle
    90 °
  • Relief Angle
    15 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    SDMR 1205PDR-HQ-M
  • Series
    HELIQUAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text