Motion
5600570
Iscarmill-Series IC635 Grade TiN/TiC/TiN coated Carbide SEKT-Style Milling Insert, Square Shaped
Mi Item #04973348
MFR #5600570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iscarmill-Series IC635 Grade TiN/TiC/TiN coated Carbide SEKT-Style Milling Insert, Square Shaped
Mi Item #04973348
MFR #5600570

Mfr description
5600570 SEKT 43AFR-HM IC635
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    45 °
  • Length  
    12.9 mm
  • Relief Angle
    20 °
  • Thickness  
    5.16 mm
  • Width  
    12.9 mm

Details

  • Chipbreaker
    HM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiC/TiN
  • Full Insert Style Code
    SEKT 1204AFR-HM
  • Insert Style
    SEKT
  • Manufacturer Grade
    IC635
  • Material
    Carbide
  • Rake
    Positive
  • Series
    Iscarmill
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)