Motion
3800031
Indexable Threading Toolholder, Internal Threading Bar: No, Cutting Direction: Right Hand Cut
MI ITEM #04973396
MFR #3800031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Threading Toolholder, Internal Threading Bar: No, Cutting Direction: Right Hand Cut
MI ITEM #04973396
MFR #3800031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3800031 SER 1000 M22

Specifications

  • Internal Threading Bar
    No
  • Cutting Direction
    Right Hand Cut
  • Toolholder Style
    SER
  • Shank Height Diameter
    1 in
  • Shank Width
    1 in
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Back Of Bar To Cutting Edge
    1 in
  • Full Toolholder Code
    SER 1000 M22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought