Motion
2301237
Indexable Grooving or Cut-Off Blade, SGFH Blade Style, Double End, Blade for Tool Block
MI ITEM #04973694
MFR #2301237
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, SGFH Blade Style, Double End, Blade for Tool Block
MI ITEM #04973694
MFR #2301237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2301237 SGFH 19-1.2

Specifications

  • Blade Type
    SGFH
  • Single Or Double End
    Double
  • Blade Design
    Blade for Tool Block
  • Blade Height
    19 mm
  • Blade Length
    86 mm
  • Minimum Cutting Width
    1.2 mm
  • Maximum Cutting Width
    1.2 mm
  • Seat Size
    0.93 mm
  • Cutting Direction
    Neutral
  • Max Workpiece Diameter
    18 mm
  • Cutting Height
    15.7 mm
  • Coolant Delivery
    Internal
  • Series
    SELF-GRIP
  • Full Blade Style Code
    SGFH 19-1.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought