Motion
2300774
Indexable Grooving or Cut-Off Blade Tool Block, SGTBU Tool Block Style, 2.07" Blade Height
Mi Item #04973948
MFR #2300774
Price$1,676.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade Tool Block, SGTBU Tool Block Style, 2.07" Blade Height
Mi Item #04973948
MFR #2300774

Mfr description
2300774 SGTBU 38.1-9
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,676.00/each

Specifications

Dimensions

  • Blade Height
    2.07 in
  • Blade Width
    0.31 in
  • Overall Height
    3.2 in
  • Overall Length
    5.12 in
  • Overall Width
    2.52 in
  • Shank Height
    1-1/2 in
  • Shank Width
    1.54 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Full Tool Block Style Code
    SGTBU 38.1-9
  • Parts & Accessories
    Key (HW 6.0), Pipe Fitting (SGCU-344), Screw (SR M8X30DIN912 12.9), Top Clamp (BKU 509)
  • Reversible
    No
  • Tool Block Style
    SGTBU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)