Motion
3800107
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Toolholder Style: SIR
MI ITEM #04974128
MFR #3800107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Toolholder Style: SIR
MI ITEM #04974128
MFR #3800107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3800107 SIR 0750 P22

Specifications

  • Internal Threading Bar
    Internal Threading Bar
  • Cutting Direction
    Right Hand Cut
  • Toolholder Style
    SIR
  • Shank Height Diameter
    3/4 in
  • Overall Length
    7 in
  • Coolant Delivery
    Internal
  • Min Bore Diameter
    0.95 in
  • Center To Cutting Edge
    0.51 in
  • Back Of Bar To Cutting Edge
    3/4 in
  • Full Toolholder Code
    SIR 0750 P22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text