Motion
5507881
DR-Twist-Series IC808 Submicron Grade TiN/TiAlN coated Carbide SOMX-Style Drilling Insert, 3.6mm thick
MI ITEM #04974583
MFR #5507881
List Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DR-Twist-Series IC808 Submicron Grade TiN/TiAlN coated Carbide SOMX-Style Drilling Insert, 3.6mm thick
MI ITEM #04974583
MFR #5507881

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.85/each for your price

Overview

Mfr description
5507881 SOMX 070305-DT IC808

Specifications

  • Insert Style
    SOMX
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC808
  • Shape
    Square
  • Inscribed Circle
    7.7 mm
  • Length
    7.7 mm
  • Thickness
    3.6 mm
  • Width
    7.7 mm
  • Corner Radius
    0.5 mm
  • Chipbreaker
    DT
  • Included Angle
    90 °
  • Material Grade
    Submicron
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    SOMX 070305-DT
  • Series
    DR-Twist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought