Motion
5507527
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMX-Style Drilling Insert
MI ITEM #04974587
MFR #5507527
List Price$59.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMX-Style Drilling Insert
MI ITEM #04974587
MFR #5507527

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.20/each for your price

Overview

Mfr description
5507527 SOMX 160512-DT IC908

Specifications

  • Insert Style
    SOMX
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Shape
    Square
  • Inscribed Circle
    16 mm
  • Length
    16 mm
  • Thickness
    5.56 mm
  • Width
    16 mm
  • Corner Radius
    1.2 mm
  • Chipbreaker
    DT
  • Included Angle
    90 °
  • Material Grade
    Submicron
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    SOMX 160512-DT
  • Series
    DR-Twist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text