Motion
5603694
IC928 Grade TiAlN coated SPMT-Style Milling Insert, Square Shaped, longest insert cutting edge is 10.20mm
MI ITEM #04974697
MFR #5603694
Price$48.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC928 Grade TiAlN coated SPMT-Style Milling Insert, Square Shaped, longest insert cutting edge is 10.20mm
MI ITEM #04974697
MFR #5603694

Mfr description
5603694 SPMT 100408TR-HQ-M IC928
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.48/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    90 °
  • Length  
    10.20 mm
  • Relief Angle
    11 °
  • Thickness  
    4.23 mm

Details

  • Chipbreaker
    HQ
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiAlN
  • Full Insert Style Code
    SPMT 100408TR-HQ-M
  • Insert Style
    SPMT
  • Manufacturer Grade
    IC928
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)