Motion
6003671
IC20 Grade Carbide Neutral Cut TAG-Style Grooving & Parting Insert, 2.1mm maximum cut width
MI ITEM #04975875
MFR #6003671
List Price$33.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC20 Grade Carbide Neutral Cut TAG-Style Grooving & Parting Insert, 2.1mm maximum cut width
MI ITEM #04975875
MFR #6003671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.45/each for your price

Overview

Mfr description
6003671 TAG N2A IC20

Specifications

  • Insert Style
    TAG
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Application
    Grooving & Parting
  • Single Or Double End
  • Cutting Direction
    Neutral
  • Corner Radius
    0.2 mm
  • Chipbreaker
    A
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    TAG N2A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text