Motion
6003583
IC830 Grade AlTiN/TiN coated Carbide Right Hand TAG-Style Grooving Insert, 2mm maximum cut width
MI ITEM #04975879
MFR #6003583
List Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC830 Grade AlTiN/TiN coated Carbide Right Hand TAG-Style Grooving Insert, 2mm maximum cut width
MI ITEM #04975879
MFR #6003583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.13/each for your price

Overview

Mfr description
6003583 TAG N2C IC830

Specifications

  • Insert Style
    TAG
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    AlTiN/TiN
  • Manufacturer Grade
    IC830
  • Application
    Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand
  • Corner Radius
    0.20 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    TAG N2C IC830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text