Motion
6003670
IC20 Grade Carbide Neutral Cut TAG-Style Grooving & Parting Insert, 3.05mm maximum cut width
MI ITEM #04975892
MFR #6003670
List Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC20 Grade Carbide Neutral Cut TAG-Style Grooving & Parting Insert, 3.05mm maximum cut width
MI ITEM #04975892
MFR #6003670

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.60/each for your price

Overview

Mfr description
6003670 TAG N3A IC20

Specifications

  • Insert Style
    TAG
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Application
    Grooving & Parting
  • Single Or Double End
  • Cutting Direction
    Neutral
  • Corner Radius
    0.2 mm
  • Chipbreaker
    A
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    TAG N3A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text