Motion
6003301
TANG-GRIP-Series IC928 Grade TiN/TiAlN coated Carbide TAG-Style Milling Insert, 0.2mm corner radius
MI ITEM #04975896
MFR #6003301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANG-GRIP-Series IC928 Grade TiN/TiAlN coated Carbide TAG-Style Milling Insert, 0.2mm corner radius
MI ITEM #04975896
MFR #6003301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6003301 TAG N3C IC928

Specifications

  • Insert Style
    TAG
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC928
  • Width
  • Corner Radius
    0.2 mm
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    TAG N3C
  • Series
    TANG-GRIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text